SKU:
EJE9614070G
MPN:
517-9
£9.99
Ex VAT
£11.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
For environmental protection, the Tegera® 517 gloves from Ejendals® are the ideal choice. Suitable for use in a range of industries, these gloves protect against the cold and wet as well as minor injuries, including scrapes and blisters.
Features and Benefits
• Designed for user comfort with a good grip and fit
• Offers good fingertip sensitivity for fine and precise work
• Wind and waterproof making them ideal for use in wet and windy climates
• Reinforced index finger and fingertips for environmental protection
• Chrome-free to prevent the risks of chrome allergies
• Protects the hands against mild scratches and abrasions
Typical Applications
• Construction industries
• Installation work
Standards Met
• EN 420:2003 + A1:2009
• EU 2016/425
• EN 388:2016 1121X - protection against mechanical risks
• EN 511:2006 111 - protection against cold
Notes
• Hook-and-loop fastening
• Dexterity 3
• Palm thickness 0,7mm
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Synthetic Leather |
Colour | Black Green |
EAN | 7392626070769 |
EN388 | EN388: 2016 |
EN388 Abrasion | 1 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Fleece Polyester |
MFR Part No. | 517-9 |
Series | 517 Tegera® |
Size | 9 |
UNSPSC Code | 53102504 |