£14.49
Ex VAT
£17.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Experience superior hand protection with the TEGERA® 55, a durable half-lined leather glove designed for heavy-duty use. Crafted from top-quality full-grain oxhide, it offers exceptional durability, reinforced fingers, and thumb for longevity. The jersey lining ensures comfort, making it ideal for extended wear during demanding tasks. Choosing the TEGERA® 55 reflects a commitment to sustainability, sourced from Leather Working Group certified tanneries.
Features and Benefits
• Unyielding protection with reinforced index finger, fingers, and thumb
• Shields against abrasion, blisters, grazes, scratches, lacerations, and dirt contact
• Thrives in harsh environments, ensuring durability and resilience
Typical Applications
• Building and construction
• Tiling projects
• Construction sites
• Soil preparation tasks
• Concrete work
• Repair and maintenance projects
Standards
• PPE CAT II
• EN 388:2016 2.1.3.2.X
• EN 420:2003+A1:2009
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Oxhide |
Colour | Black/White |
EAN | 7392626005587 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Jersey |
MFR Part No. | 55-8 |
Series | TEGERA® |
Size | 8 |
UNSPSC Code | 53102504 |