noscript56-425 MaxiDry GP Palm-side Coated Black/Purple Gloves | Cromwell Tools

Atg

56-425 MaxiDry GP Palm-side Coated Black/Purple Gloves

5 Variations

This oil-repellent Maxi-Dry® glove is an ultra-lightweight solution to working in oily and wet conditions. Designed to maintain dexterity, these gloves are ideal for precision handling tasks, with the nitrile coated palm offering comfort, grip, and hand protection against dirt and oil.

Features and Benefits
• Silicone-free and suitable for painting industries
• Pre-washed prior to packaging for guaranteed fresh gloves with each new pair
• 3/4 coated knit wrist for maximum protection
• Palm thickness: 1.30mm for enhanced protection
• Machine washable at max. 60°C, prolongs glove life

Standards
• EN 388:2016 + A1:2018 4.1.2.1.A.
• EN ISO 21420:2020

Approvals
• Dermatologically accredited by the Skin Health Alliance
• Certified by Oeko-Tex®