SKU:
ATG9615648L
MPN:
56426-10B
£5.99
Ex VAT
£7.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from an ultra-lightweight nitrile, these dual coated grip gloves are designed to provide comfort, grip and protection in oily and dirty precision handling tasks.
Features and Benefits
• Oil repellent to ensure you have maximum grip even when dealing with greasy materials
• Flexible material allows for optimum dexterity to perform tasks with ease
• Available in various sizes to ensure you find the right fit for your needs
Typical Applications
• Ideal for use when performing tasks that require you to come into contact with oily, greasy or dirty objects and materials, commonly used in the following industries:
• Automotive
• Engineering
• Construction
Standards
• Conforms to EN 420: 2003 + A1: 2009, EN 388: 2016 + A1: 2018, EN ISO 374-1 2016 + A1 2018, EN ISO 374-5: 2016
Attribute | Value |
---|---|
Brand | Atg |
Coating | NBR (Nitrile Butadiene Rubber) |
Colour | Black Purple |
EAN | 4792249054529 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 56426-10B |
Series | 56-425 Maxidry Liquitech |
Size | 10 |
UNSPSC Code | 53102504 |