SKU:
ATG9615658A
MPN:
56427-07B
£4.99
Ex VAT
£5.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The MaxiDry® fully coated oil repellent gloves are ideal for precision handling in dry and oily conditions. Super thin and lightweight, they maintain flexibility to reduce hand fatigue and give the user maximum comfort.
Features and Benefits
• Sanitized® to inhibit the growth of bacteria, viruses, and fungus
• Machine washable at 60°C for prolonged product life
• Silicone-free to prevent contamination of products
• Elasticated knit-wrist for a secure fit
Standards
• EN388:2016 + A1:2018 4.1.2.1.A.
• EN ISO 21420:2020
• EN388: 2003 4.1.2.1.
Approvals
• Skin Health Alliance Dermatologically Accredited
• REACH compliant
• Standard 100 by OEKO-TEX® (08.BH.57867)
Attribute | Value |
---|---|
Brand | Atg |
Coating | NBR (Nitrile Butadiene Rubber) |
Colour | Purple |
EAN | 4792249058572 |
Liner Material | Nylon |
MFR Part No. | 56-427 |
Series | 56-427 MaxiDry |
Size | 7 |
UNSPSC Code | 53102504 |