£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
The MaxiDry Fully Coated Gloves 56-427 are meticulously crafted for manual handling in challenging outdoor conditions. Characterized by flexibility, ultra-thin construction, and resistance to liquids, these gloves offer a superior solution for a range of tasks. Their snug fit ensures optimal dexterity and touch sensitivity, while the nitrile foam, non-slip coating provides enhanced grip in various environments. Featuring an elasticated cuff, these gloves remain securely in place during use, ensuring continuous safety and reliable performance. Ideal for those working outdoors, these gloves combine comfort, functionality, and durability for effective manual handling.
Features and Benefits
• EN-388 compliant design
• Handling rough and coarse materials
• Ideal for precision handling
• For use in dry environments
• Super thin, flexible, dexterous and comfortable
Attribute | Value |
---|---|
Brand | Atg |
Coating | NBR (Nitrile Butadiene Rubber) |
Colour | Black |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 2 |
MFR Part No. | 56427-11B |
Series | MaxiDry |
UNSPSC Code | 53102504 |