SKU:
ATG9615656A
MPN:
56530-07B
£8.49
Ex VAT
£10.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
For reliable protection against hazardous chemicals, the MaxiDry® Plus™ gloves deliver a Controlled Performance™ in wet and oily environments, keeping hands free from liquids, oils, and chemicals to enable confident handling.
Features and Benefits
• Open style cuff for easy donning and doffing
• GRIPtech technology gives an excellent wet and oily grip
• LIQUItech® technology repels oils, chemicals, and liquids to keep hands safe
• ERGOtech® technology for dexterity and natural movement for reduced hand fatigue
• Locking cuff design supports at the wrist to ensure the glove doesn't slip
• Seamless liner construction avoids seam to skin irritation for user comfort
• Laundered in line with ATG's HandCare® program for guaranteed cleanliness
• Silicone-free to prevent product contamination
Standards
• CE Category III
• EN 388:2016 + A1:2018 4.1.2.1.A.
• EN ISO 374-1:2016/Type B (J K L)
• EN ISO 374-5:2016
• EN ISO 21420:2020
Approvals
• Oeko-Tex® 100 Standard
• Dermatologically accredited by the Skin Health Alliance
• REACH approved
Attribute | Value |
---|---|
Brand | Atg |
Coating | NBR (Nitrile Butadiene Rubber) |
Colour | Black Blue |
EAN | 4792249530078 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Complex Design - Category 3 |
Liner Material | Polyester |
MFR Part No. | 56530-07B |
Series | Maxidry |
Size | 7 |
UNSPSC Code | 53102504 |