Atg

56-530 MaxiDry®, Mechanical Hazard Gloves, Blue/Black, Polyester Liner, NBR (Nitrile Butadiene Rubber) Coating, EN388: 2016, 4, 1, 2, 1, A, Size 8

SKU:

ATG9615656C

MPN:

56530-08B

£8.49

Ex VAT

£10.19

Inc VAT

IN STOCK (37)

    Product Details

    For reliable protection against hazardous chemicals, the MaxiDry® Plus™ gloves deliver a Controlled Performance™ in wet and oily environments, keeping hands free from liquids, oils, and chemicals to enable confident handling.


    Features and Benefits
    • Open style cuff for easy donning and doffing
    • GRIPtech technology gives an excellent wet and oily grip
    • LIQUItech® technology repels oils, chemicals, and liquids to keep hands safe
    • ERGOtech® technology for dexterity and natural movement for reduced hand fatigue
    • Locking cuff design supports at the wrist to ensure the glove doesn't slip
    • Seamless liner construction avoids seam to skin irritation for user comfort
    • Laundered in line with ATG's HandCare® program for guaranteed cleanliness
    • Silicone-free to prevent product contamination


    Standards
    • CE Category III
    • EN 388:2016 + A1:2018 4.1.2.1.A.
    • EN ISO 374-1:2016/Type B (J K L)
    • EN ISO 374-5:2016
    • EN ISO 21420:2020


    Approvals
    • Oeko-Tex® 100 Standard
    • Dermatologically accredited by the Skin Health Alliance
    • REACH approved


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Atg

    Coating

    NBR (Nitrile Butadiene Rubber)

    Colour

    Black Blue

    EAN

    4792249530085

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    A

    EN388 Puncture

    1

    EN388 Tear

    2

    Glove Category

    Complex Design - Category 3

    Liner Material

    Polyester

    MFR Part No.

    56530-08B

    Series

    56-530 Maxidry

    Size

    8

    UNSPSC Code

    53102504