SKU:
UVX9614225C
MPN:
6002708
£3.49
Ex VAT
£4.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The uvex athletic lite is a lightweight safety glove for precision mechanical work. The NBR foam coating gives excellent sensitivity and grip & flexes easily with the hand.
Touch-sensitive with a durable abrasion-resistant microfoam coatingthe athletic lite's seamless and flexible ergonomic slim-fit gives a precision touch while the fine-knit structure and porous, highly abrasion-resistant microfoam coating allows for high levels of breathability helping to reduce perspiration and extend product life.
Features and Benefits
• Lightweight, dexterous and touch-sensitive
• Ideal for heavy manual handling and data recording
• Durable abrasion-resistant microfoam coating for excellent grip
• Highly breathable coating to wick away sweat and moisture
• "Slim fit" design moulds to your hands for added comfort
• Skin friendly and free from hazardous substances
Standards
• EN 388 4132X
• OEKO-TEX® Standard 100
Typical Applications
• Precision assembly
• Repair
• Inspection
• Wearhouse
Notes
• Unisex fitting
Attribute | Value |
---|---|
Brand | uvex |
Coating | Nitrile |
Colour | Blue White |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Liner Material | Nylon |
MFR Part No. | 6002708 |
Series | 60027 Athletic Lite |
Size | 8 |
UNSPSC Code | 53102504 |