SKU:
UVX9613105E
MPN:
6004008
£3.99
Ex VAT
£4.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Phynomic Lite, the lightest safety glove in its class designed for use when a high level of feeling is required in all types of work.
Features and Benefits
• Porous coating reduces sweat and offers a high level breathability
• Flexible and light design act as a second skin
• Aqua-polymer impregnation, on palm and fingertips, is extremely thin, but still highly durable and provides exceptional dexterity
• 3D Ergo technology offer a perfect fit
Typical Applications
• Precision assembly work
• Precision work
• Inspection
• Sorting
• Food processing
Approvals
• Excellent skin tolerance, confirmed by dermatologists (Uvex pure Standard) and proDERM Institute for Applied Dermatological Research (proDerm studies: 11.0356-02, 11.0482-11)
Standards
• OEKO-TEX® Standard 100
• EN388:2016 2.1.2.1.X
• EN388:2003 3.1.2.1
• CAT I
Attribute | Value |
---|---|
Brand | uvex |
Coating | Aqua-Polymer Foam |
Colour | Black |
EAN | 4048612044537 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Simple Design - Category 1 |
Liner Material | Polyamide |
MFR Part No. | 60040 8 |
Series | 60040 Phynomic Lite |
Size | 8 |
UNSPSC Code | 53102504 |