SKU:
UVX9613109J
MPN:
6004909
£3.49
Ex VAT
£4.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These lightweight safety gloves are ideal for a wide range of handling applications. Moisture-repellent and impervious to dirt, they're the perfect choice for slightly wet and dirty conditions to keep hands clean and dry.
Features and Benefits
• Pure Standard construction and free of hazardous ingredients
• Rough coating finish delivers excellent grip in dry conditions
• Flexible and dextrous for natural movement and reduced hand fatigue
• Moisture-repellent coating for clean, dry hands
• Knitwrist cuff for maximum comfort
Typical Applications
• Assembly
• Precision work
Standards
• CE Category II
• EN 388:2003 3.1.3.1.
• EN 388:2016 3.1.3.1.X.
Approvals
• Oeko-Tex® 100 standard
• Tested and dermatological approved by proDERM®
Attribute | Value |
---|---|
Brand | uvex |
Coating | Aqua-Polymer Foam |
Colour | Black Grey |
EAN | 4048612044483 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyamide |
MFR Part No. | 6004909 |
Series | 60049 Phynomic Allround |
Size | 9 |
UNSPSC Code | 53102504 |