SKU:
UVX9613120D
MPN:
6006010
£4.19
Ex VAT
£5.03
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Ideal for use in oily and wet conditions, the Phynomic wet safety gloves from Uvex® tackle the most demanding of outdoor environments. Water-repellent and tactile, these gloves are well suited to precision assembly work.
Features and Benefits
• Lightweight and flexible, providing wearers with a "second skin" feeling
• Aqua polymer foam coating offers durability and protection against humidity
• Free of harmful substances in accordance with OEKO-TEX® Standard 100
Typical Applications
• Precision work
• General maintenance
• Assembly
Standards
• EN388:2016 3.1.3.1.X.
• EN388 4.1.3.1.
Attribute | Value |
---|---|
Brand | uvex |
Coating | Aqua-Polymer Foam |
Colour | Black Blue |
EAN | 4048612032640 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyamide |
MFR Part No. | 6006010 |
Series | 60050 Phynomic |
Size | 10 |
UNSPSC Code | 53102504 |