SKU:
UVX9613113D
MPN:
6005009
£4.19
Ex VAT
£5.03
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Ultra-light all-round safety gloves with aqua-polymer foam coating that is extremely flexible, provides good grip and leaves no trace on sensitive surfaces.
Features and Benefits:
•Very sensitive safety glove for mechanical precision work
•Excellent mechanical abrasion resistance thanks to the damp-resistant aqua-polymer foam coating
•Free of harmful substances in accordance with OEKO-TEX® Standard 100
Typical Applicatons:
•Food industry
•Precision assembly work
•Inspection
•Packaging
•Sorting
Attribute | Value |
---|---|
Brand | uvex |
Coating | Aqua-Polymer Foam |
Colour | Grey White |
EAN | 4048612029343 |
EN388 | EN388: 2003 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Acrylic |
MFR Part No. | 6005009 |
Series | 60050 Phynomic |
Size | 9 |
UNSPSC Code | 53102504 |