SKU:
UVX9613130A
MPN:
6007006
£4.79
Ex VAT
£5.75
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Phynomic XG Gloves are perfect for all types of work where a high level of sensitivity is required.
Features and Benefits
• Like a "second skin" - tactile sensitivity
• Extremely flexible and light for wearer comfort
• Fits perfectly with 3D Ergo technology
• Innovative Xtra Grip aqua-polymer foam coating on palm and fingertips
• High level of breathability to stop the hands from getting immediately sweaty
• Excellent skin tolerance, confirmed by dermatologists (Uvex pure Standard)
Typical Applications
• Precision work
• Assembly
• Maintenance
• Repair work
• Metal processing
• Concrete/construction work
Approvals
• proDERM Institute for Applied Dermatological Research (proDerm studies: 11.0356-02, 11.0482-11)
Standards
• EN 388:2016 4.1.2.1.X
• OEKO-TEX® Standard 100 - Free from harmful substances
Attribute | Value |
---|---|
Brand | uvex |
Coating | Aqua-Polymer Foam |
Colour | Black |
EAN | 4048612036624 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
MFR Part No. | 6007006 |
Series | 60070 Phynomic XG |
Size | 6 |
UNSPSC Code | 53102504 |