SKU:
EJE9614255E
MPN:
630-9
£1.39
Ex VAT
£1.67
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
TEGERA®630 gloves are designed to prevent the hands for dirt and risk of blisters.
Features and Benefits
• 13gg, nylon liner which is flexible and comfortable
• Good fingertip sensitivity
• Knit wrist for wearer comfort
• PVC dot coated palms offer good grip
• Phthalate-free - soft
Typical Applications
• Assembly
• Building and construction
• Engineering
• Installation work
• Paper industry work
• Repair work
• Sanitation
• Shop work
• Soil preparation
• Warehouse work
Standards
• EN388:2016 3.1.4.X.X
• Cat II
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | PVC |
Colour | Blue White |
EAN | 7392626029927 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | X |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 630-9 |
Series | 630 Tegera® |
Size | 9 |
UNSPSC Code | 53102504 |