SKU:
EJE9614246M
MPN:
640-9
£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
White full grain goatskin leather, unlined glove, that has a palmside thickness of 0.7-0.8mm. Reinforced index finger and seams, elasticated 180° and suitable for assembly work. Prevents the risk of scratches, lacerations, blisters, grazes, contact with dirt and abrasion injuries. Cat. II.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Leather |
Colour | White |
EAN | 7392626064096 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 0 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Unlined |
MFR Part No. | 640-9 |
Series | 640 Tegera® |
Size | 9 |
UNSPSC Code | 53102504 |