SKU:
PLY9610603D
MPN:
70-MAT
£1.29
Ex VAT
£1.55
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
The Matrix® D Grip glove delivers an excellent grip for general handling tasks. Resistant to tears and abrasions, these gloves keep the hands safe from cuts and scrapes to ensure confident handling in a range of workplace settings.
Features and Benefits
• Seamless construction avoids seam on skin irritation
• Palm-side PVC dots enhance grip
• Close fit design allows for natural movement and good dexterity
• Elasticated knit wrist delivers a secure and comfortable fit
• Knitted design prevents the ingress of dirt and debris
• Available in a choice of white or grey
Typical Applications
• Automotive
• Construction
• Engineering
• Manufacture
• Warehousing and logistics
• Transport
Standards
• CE Category II
• EN 388:2016 2.1.4.X.X.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | PVC |
Colour | White |
EAN | 5010699822598 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | X |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 703-MAT |
Series | 703-MAT Matrix |
Size | 9 |
UNSPSC Code | 53102504 |