SKU:
CTL9612074B
MPN:
710
£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
Product Documents
Protecting the user in up to 150°, these TempDex® gloves combine comfort and safety. In a high visibility yellow colour, the gloves are designed to fit snugly to the hand in order to allow for a full range of movement whilst also protecting against heat. Dot embossed palm and a nitrile sandy construction, complete with a knitted, elasticated cuff.
Features and Benefits
• Highly durable construction makes the product suited for long-term wear
• Extremely abrasion resistant for a long product longevity
• Thin, anatomical shape of the gloves allows for maximum movement and dexterity
• Silicone free construction ensures no marks are left on the workpiece when handling
• Dot embossed palm bolsters grip and gives additional protection against heat
Typical Applications
• Plumbing
• Baking
• Welding
• Construction
Standards
• EN388 - 4111X
• EN407 - X1XXXX
• CE Category II
Attribute | Value |
---|---|
Brand | Mapa Professional |
Coating | Nitrile |
Colour | Black Yellow |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 1 |
Glove Category | Intermediate Design - Category 2 |
MFR Part No. | 710 |
Series | 710 |
Size | 9 |
UNSPSC Code | 53102504 |