SKU:
EJE9614654D
MPN:
728-10
£3.49
Ex VAT
£4.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These Tegera® 728 palm dipped assembly gloves are designed for light weight work in wet and oily environments. Palm-dipped with nitrile, they provide excellent resistance to water and oil and assist with a good grip for confident handling.
Features and Benefits
• Good fingertip sensitivity for precision tasks
• Protect the hands against abrasion injuries, like scratches, blisters and lacerations
• Sandy finish grip pattern improves grip in a range of environments
• Flexible lining for good dexterity and reduced hand fatigue
• Knitwrist cuff style for maximum comfort
Typical Applications
• Agriculture
• Assembly
• Automotive
• Carpentry
• Engineering
• HVAC installation
Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 4.1.2.1.X.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Nitrile |
Colour | Black Grey |
EAN | 7392626064966 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 728 |
Series | 728 Tegera® |
Size | 10 |
UNSPSC Code | 53102504 |