SKU:
EJE9614736E
MPN:
737-8
£3.99
Ex VAT
£4.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Synthetic Nitrile gloves that have been double-dipped with a Nylon coating. The black/blue gloves have a sandy finish and are water and oil repellent. Suitable for fine assembly work. Cat. II.
Features and Benefits
• Double-dipped, with a water and oil repellent sandy finish, this glove is suitable for fine assembly work
• Oil repellent
• Water repellent
• Designed for comfort and effectiveness
Standards Met
• EN388:2003 4.1.3.1
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Nitrile |
Colour | Black Blue |
EAN | 7392626075078 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 737-8 |
Series | 737 Tegera® |
Size | 8 |
UNSPSC Code | 53102504 |