SKU:
ANS9615610J
MPN:
76200100
£1.29
Ex VAT
£1.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These lightweight and stretchy gloves are designed for flexibility in various industries, offering comfort and hygiene with a seamless knit structure. The gloves maintain shape and feel after washing, ensuring prolonged use and improved hygiene. They feature a 13-gauge liner for tactile sensitivity and a knit wrist cuff style for added comfort.
Features and Benefits
• Soft cotton liner ensures a comfortable wear experience
• Seamless knit prevents skin irritation during prolonged use
• Ambidextrous design for economical use without the need to pair
• Machine washable for easy cleaning and longer product life
Typical Applications:
• Automotive maintenance and assembly
• Inspection work in various industries
• Operation of machinery and equipment
Standards Met:
• CE Category II
• EN 388:2003 2.1.4.X
• EN 388:2016 2.1.4.X.A
Attribute | Value |
---|---|
Brand | Ansell |
Coating | Uncoated |
Colour | White |
EAN | 0076490440350 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | A |
EN388 Puncture | X |
EN388 Tear | 4 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 76200100 |
Series | 76-200 Edge® |
Size | 10 |
UNSPSC Code | 53102504 |