SKU:
EJE9614826F
MPN:
767-10
£1.99
Ex VAT
£2.39
Inc VAT
Product Details
Product Specification
Product Documents
All-round work and general handling applications require for highly durable, versatile and comfortable gloves that remain comfortable even for long periods of time. Ejendals Tegera 767 Lightweight Jersey Gloves are chain-stitched textile work gloves that offer a comfortable fit and are suitable for numerous light to medium work applications, including gardening, painting and warehouse work.
Features and Benefits
• Chain-stitched textile gloves offer a very comfortable fit
• Suitable for all light to medium work applications
• Featuring a blue design with a knitwrist cuff
• Comfortable, conformable elasticated 360° fastening at the wrist
• Provide protection against blisters and grazes
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Jersey |
Colour | Blue |
EAN | 7392626076792 |
Glove Category | Simple Design - Category 1 |
Liner Material | Unlined |
MFR Part No. | 767-10 |
Series | 767 Tegera® |
Size | 10 |
UNSPSC Code | 53102504 |