Polyco

8007 Polyflex Plus Mechanical Hazard Gloves, Grey, Nylon Liner, Nitrile Coating, EN388: 2016, 4, 1, 2, 2, X, Size 7

SKU:

PLY9611611B

MPN:

800

£1.99

Ex VAT

£2.39

Inc VAT

IN STOCK (50+)

    Product Details

    Seamless nylon glove with foamed Nitrile palm coating.


    Features and Benefits
    • Foamed nitrile channels oils and liquids away from the surface, ensuring superb wet grip
    • Nitrile coating offers outstanding resistance to abrasion for durability and longevity
    • Nylon liner which is seamless offers excellent comfort, breathabiltiy and a close fit


    Typical Applications
    • Automotive
    • Construction and Utility
    • Engineering and Manufacturing
    • Warehousing, Transport and Logistics
    • Waste Management and Local authority


    Standards
    • EN388:2016 4.1.2.2.X
    • EN407:2004 X.1.X.X.X.X
    • CAT II
    • CE Marked


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Polyco

    Coating

    Nitrile

    Colour

    Grey

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    X

    EN388 Puncture

    2

    EN388 Tear

    2

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Nylon

    MFR Part No.

    8007

    Series

    8007 Polyflex Plus

    Size

    7

    UNSPSC Code

    53102504