SKU:
PLY9611613D
MPN:
800
£1.99
Ex VAT
£2.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Seamless nylon glove with foamed Nitrile palm coating.
Features and Benefits
• Foamed nitrile channels oils and liquids away from the surface, ensuring superb wet grip
• Nitrile coating offers outstanding resistance to abrasion for durability and longevity
• Nylon liner which is seamless offers excellent comfort, breathabiltiy and a close fit
Typical Applications
• Automotive
• Construction and Utility
• Engineering and Manufacturing
• Warehousing, Transport and Logistics
• Waste Management and Local authority
Standards
• EN388:2016 4.1.2.2.X
• EN407:2004 X.1.X.X.X.X
• CAT II
• CE Marked
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile |
Colour | Grey |
EAN | 5010699521590 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 2 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 8009 |
Series | 8009 Polyflex Plus |
Size | 9 |
UNSPSC Code | 53102504 |