SKU:
EJE9615025E
MPN:
805-9
£3.79
Ex VAT
£4.55
Inc VAT
3 Variations Available
Product Details
Product Specification
The TEGERA® 805 glove offers customers a thin, comfortable design with ESD protection, ensuring safety and comfort throughout the day. Ideal for assembly, inspection work, and electrical installation in dry and clean environments, it is knitted in 15 gg nylon and carbon fibre for a perfect fit. This glove prevents abrasion injuries, scratches, and lacerations while providing antistatic properties compliant with IEC 61340-5-1 standards. Its lightweight construction and color-coded cuff for size identification enhance usability, making it a reliable choice for tasks requiring dexterity and prolonged wear in sensitive environments.
Features and Benefits
• Thin and comfortable design with ESD protection
• Prevents abrasion injuries, scratches, and lacerations
• Ideal for assembly, inspection work, and electrical installation
• Conforming to IEC 61340-5-1 standards
• Color-coded cuff for easy size identification
• Ensures safety and comfort in dry and clean environments
Typical Applications:
• Assembly work
• Inspection tasks
• Electrical
• Handling
Standards Met:
• EC 61340-5-1 (ESD)
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Uncoated |
Colour | Grey |
EAN | 7392626007932 |
Liner Material | Carbon |
MFR Part No. | 805-9 |
Series | 805 Tegera® |
Size | 9 |
UNSPSC Code | 53102504 |