SKU:
EJE9615074D
MPN:
811-8
£5.79
Ex VAT
£6.95
Inc VAT
5 Variations Available
Product Details
Product Specification
Seamless, highly flexible ESD glove which diverts static electricity and is manufactured from nylon with carbon fibre thread. The whole palm of the glove is dipped in polyurethane, which is a durable material that protects against grease and oils. The gloves are also silicone and chrome free for sensitive skin and are for use with electronics, optics, film or laboratories.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Polyurethane |
Colour | Grey White |
EAN | 7392626008014 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 811-8 |
Series | 811 Tegera® |
Size | 8 |
UNSPSC Code | 53102504 |