SKU:
EJE9615085E
MPN:
8120-9
£0.89
Ex VAT
£1.07
Inc VAT
Product Details
Product Specification
Textile glove, Cotton, Cotton, Cat. I, White, Elasticated 180°, for assembly work.
Type Gloves for general use, minimal risks
Category Cat. I
Sizes 6, 7, 8, 9, 10, 11
Palmside material Cotton
Upperhand material Cotton
Length range 220-270
Colour White
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Uncoated |
Colour | White |
EAN | 7392626812055 |
Liner Material | Cotton |
MFR Part No. | 8120 |
Series | 8120 Tegera® |
Size | 9 |
UNSPSC Code | 53102504 |