SKU:
EJE9615124K
MPN:
8127-8
£0.99
Ex VAT
£1.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These high-quality cotton gloves are used widely for assembly tasks. Complete with vinyl dots, they provide an excellent grip and are especially useful for precision work.
Features and Benefits
• Extremely flexible for reduced hand fatigue during prolonged wear
• Chain stitched for durability and good quality
• Silicone-free to prevent product contamination
• Soft blend of materials prevents blisters and grazes while keeping hands clean
Typical Applications
• Automotive
• Picking and packing
• Assembly
Standards
• CE Category I
• EN 420:2003 + A1:2009
Approvals
• EU Regulation 2016/425
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | PVC |
Colour | White |
EAN | 7392626812741 |
Liner Material | Cotton |
MFR Part No. | 8127 |
Series | 8127 Tegera® |
Size | 8 |
UNSPSC Code | 53102504 |