SKU:
PLY9611571A
MPN:
8302
£2.39
Ex VAT
£2.87
Inc VAT
Product Details
Product Specification
Cotton knitted liner with three-quarter latex coating. Ideal for handling rough objects. Excellent tear and abrasion resistance. High grip in both wet and dry conditions. Contains fungicidal and bacteriostatic agent.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Latex |
Colour | Green Red White |
EN388 | EN388: 2003 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 4 |
Liner Material | Cotton |
MFR Part No. | 8302 |
Series | 8302 Kew |
Size | 8 |
UNSPSC Code | 53102504 |