SKU:
PLY9611573D
MPN:
840
£5.99
Ex VAT
£7.19
Inc VAT
3 Variations Available
Product Details
Product Specification
The Blue Grip fully coated natural latex heavy-duty glove is ideal for handling sharp or rough objects. The Blue Grip glove provides good resistance to cuts, abrasions and punctures. The inner-brushed cotton interlock liner provides exceptional comfort for the wearer whilst the natural latex coating ensures excellent wet and dry Grip for safer handling in all conditions. These gloves contain fungicidal and bacteriostatic agent.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Latex |
Colour | Blue |
EN388 | EN388: 2003 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Cotton |
MFR Part No. | 8402 |
Series | 8402 |
Size | 8 |
UNSPSC Code | 53102504 |