Ejendals

866 Tegera® Mechanical Hazard Gloves, Black, Polyester Liner, Polyurethane Coating, EN388: 2016, 3, 1, 2, 1, X, Size 11

SKU:

EJE9615882G

MPN:

866-11

£0.89

Ex VAT

£1.07

Inc VAT

IN STOCK (40)

    Product Details

    The Tegera® 866 cut-resistant gloves protect against abrasions, scratches, and lacerations. The water and oil-resistant PU palm-dipped lining makes them ideal when coming into contact with oil and grease, protecting the hands and maintaining safety standards.


    Features and Benefits
    • Water and oil repellent suitable for precision work
    • Breathable glove back to keep hands cool and comfortable
    • Knitwrist elasticated glove for a secure fit


    Typical Applications
    • Engineering
    • Assembly
    • General warehousing
    • Utilities
    • Installation


    Standards Met
    • EU 2016/425
    • CE CAT. II
    • EN 420:2003+A1:2009
    • EN 388:2016


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ejendals

    Coating

    Polyurethane

    Colour

    Black

    EAN

    7392626063518

    EN388

    EN388: 2016

    EN388 Abrasion

    3

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    X

    EN388 Puncture

    1

    EN388 Tear

    2

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Polyester

    MFR Part No.

    866-11

    Series

    866 Tegera®

    Size

    11

    UNSPSC Code

    53102504