SKU:
EJE9615882E
MPN:
866-9
£0.89
Ex VAT
£1.07
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The Tegera® 866 cut-resistant gloves protect against abrasions, scratches, and lacerations. The water and oil-resistant PU palm-dipped lining makes them ideal when coming into contact with oil and grease, protecting the hands and maintaining safety standards.
Features and Benefits
• Water and oil repellent suitable for precision work
• Breathable glove back to keep hands cool and comfortable
• Knitwrist elasticated glove for a secure fit
Typical Applications
• Engineering
• Assembly
• General warehousing
• Utilities
• Installation
Standards Met
• EU 2016/425
• CE CAT. II
• EN 420:2003+A1:2009
• EN 388:2016
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Polyurethane |
Colour | Black |
EAN | 7392626063495 |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyester |
MFR Part No. | 866 |
Series | 866 Tegera® |
Size | 9 |
UNSPSC Code | 53102504 |