SKU:
EJE9615910E
MPN:
8800-8
£3.79
Ex VAT
£4.55
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
With its ultra-smooth flat finish and extra-soft liner, the Tegera® Infinity 8800 is a light-duty safety glove that offers high sensitivity, excellent grip and protection. It's ideal for work situations where fingertip dexterity and precision handling are essential to productivity.
Features and Benefits
• Can withstand contact heat up to 100°C for enhanced safety
• Oil and grease resistant to keep hands clean and free from dirt
• Anatomically designed for support to prevent hand fatigue
• Excellent mechanical protection prevents the risk of abrasion injuries
• Extremely lightweight with a knitwrist cuff for maximum comfort
Typical Applications
• Machinery and equipment operation
• Automotive
• Transport
• Utilities
• Building and construction
• Warehousing and logistics
• Facilities
• Retail
Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 4.1.2.1.X.
• EN 407:2004 X.1.X.X.X.X.
Approvals
• Food handling approved
• Oeko-Tex® 100 certified
• Dermatest approved
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Nitrile |
Colour | Black |
EAN | 7340118318509 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 8800/8 |
Series | 8800 Infinity |
Size | 8 |
UNSPSC Code | 53102504 |