SKU:
EJE9615911C
MPN:
8801-7
£3.49
Ex VAT
£4.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Designed for enhanced slip resistance and protection in dry to semi dry environments, the Tegera® Infinity 8801 is a reliable all-rounder for work situations requiring fingertip sensitivity.
Features and Benefits
• Foam finish is water and oil repellent to keep hands clean and dry
• Nitrile foam coating provides grip in slippery environments for confident handling
• Withstands contact heat up to 100°C for enhanced protection
Typical Applications
• Machinery and equipment operation
• MRO
• Automotive
• Transport and logistics
• Utilities
• Construction
• Facilities
• Service
• Retail
Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 4.1.2.1.X.
• EN 407:2004 X.1.X.X.X.X.
Approvals
• Suitable for food contact
• Okeo-Tex® 100 certification
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Nitrile Polyurethane |
Colour | Black Yellow |
EAN | 7340118318677 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 8801/7 |
Series | 8801 Infinity |
Size | 7 |
UNSPSC Code | 53102504 |