SKU:
PLY9611661B
MPN:
880G
£2.99
Ex VAT
£3.59
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
High-quality, ultra-durable Polyflex® nylon coated gloves are available in a range of sizes to fit comfortably on any hand.
Features and Benefits
• Designed to be tight fitting to give maximum dexterity
• Low linting reduces the risk of product contamination
• Elasticated knit wrist for maximum comfort
• Seamless construction to reduce seam on skin irritation
Typical Applications
• Component handling, general assembly, light engineering work, and electronics
• Used for inspection lines, can be made from lint-free material for less contamination
• Added surface to provide extra grip during application
Standards
• CE Category II
• EN 388:2016 4.1.3.1.X.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Polyurethane |
Colour | Grey |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 8801G |
Series | 8801G Polyflex |
Size | 7 |
UNSPSC Code | 53102504 |