SKU:
EJE9615912J
MPN:
8802-10
£3.79
Ex VAT
£4.55
Inc VAT
5 Variations Available
Product Details
Product Specification
With its double-dipped Nitrile coating on the palm and foam finish, the Tegera Infinity 8802 offers enhanced grip in wet and oily work environments. At the same time, the thin and comfortable Spandex liner still offers a soft fit that allows for plenty of dexterity. The synthetic black/yellow glove is constructed from Nitrile and Nitrile foam/waterbased PU. The glove has a foam grip pattern, withstands contact heat up to 100°C, has an oil and grease resistant palm and is suitable for assembly work. Cat. II.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Nitrile Polyurethane |
Colour | Black Yellow |
EAN | 7340118318820 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Spandex |
MFR Part No. | 8802/10 |
Series | 8802 Infinity |
Size | 10 |
UNSPSC Code | 53102504 |