Ejendals

8802 Tegera® Infinity Mechanical Hazard Gloves, Black/Yellow, Nylon Liner, Nitrile/Polyurethane Coating, EN388: 2016, 4, 1, 2, 1, X, Size 7

SKU:

EJE9615912C

MPN:

8802-7

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (50+)

    Product Details

    With its double-dipped Nitrile coating on the palm and foam finish, the Tegera Infinity 8802 offers enhanced grip in wet and oily work environments. At the same time, the thin and comfortable Spandex liner still offers a soft fit that allows for plenty of dexterity. The synthetic black/yellow glove is constructed from Nitrile and Nitrile foam/waterbased PU. The glove has a foam grip pattern, withstands contact heat up to 100°C, has an oil and grease resistant palm and is suitable for assembly work. Cat. II.


    Product Specification
    Attribute
    Value

    Brand

    Ejendals

    Coating

    Nitrile Polyurethane

    Colour

    Black Yellow

    EAN

    7340118318851

    EN388

    EN388: 2016

    EN388 Abrasion

    4

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    X

    EN388 Puncture

    1

    EN388 Tear

    2

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Spandex

    MFR Part No.

    8802/7

    Series

    8802 Infinity

    Size

    7

    UNSPSC Code

    53102504