SKU:
EJE9615913C
MPN:
8803-7
£4.49
Ex VAT
£5.39
Inc VAT
5 Variations Available
Product Details
Product Specification
In environments with higher levels of liquids or oil, the Tegera Infinity 8803 provides extra protection not only to the waterproof palm but the knuckles too. Meanwhile wearers will still experience fantastic fingertip sensitivity and dexterity. The synthetic black/yellow glove is coated in Nitrile and Nitrile foam/waterbased PU and has a Nylon lining. The gloves also have a foam grip pattern, are oil and grease resistant, withstand contact heat up to 100°C and are suitable for assembly work. Cat. II.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Nitrile Polyurethane |
Colour | Black Yellow |
EAN | 7340118319025 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 8803/7 |
Series | 8803 Infinity |
Size | 7 |
UNSPSC Code | 53102504 |