SKU:
EJE9615914E
MPN:
8804-8
£6.99
Ex VAT
£8.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Specially designed for work in oily and greasy environments, this double-dipped nitrile foam glove allows for excellent handling and precision applications. Super thin and comfortable, these gloves offer excellent tactility with a maximum level of liquid protection on multiple surfaces.
Features and Benefits
• Foam grip pattern for enhanced tactility in wet and greasy environments
• Knitwrist cuff for maximum user comfort
• Resistant to oil and grease to keep hands clean and dry
• Anatomically designed with natural hand movement for reduced hand fatigue
• Suitable for contact with hot materials up to 100°C for protection against burns
• 18 gauge knitted liner produces an ultra-light and comfortable glove
• Reinforced thumb crotch to strengthen this vulnerable wear point
Typical Applications
• Automotive
• Construction
• Carpentry
• Transport
• Utilities
• Warehousing and logistics
• MRO
• Machine and equipment handling
Standards
• CE Category II
• EN 388:2016 4.1.2.1.X.
• EN 407:2004 X.1.X.X.X.X.
Approvals
• Food handling approved
• Oeko-Tex® 100 certified
• Dermatest approved
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Nitrile Polyurethane |
Colour | Black Yellow |
EAN | 7340118319186 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 8804/8 |
Series | 8804 Infinity |
Size | 8 |
UNSPSC Code | 53102504 |