SKU:
EJE9615937G
MPN:
882-11
£3.99
Ex VAT
£4.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
The Tegera® 882 fully dipped nitrile gloves are used widely for general handling in a variety of industries. Protecting against burns and mechanical injuries for enhanced safety, these gloves are also water and oil-resistant to keep hands safe and dry.
Features and Benefits
• Microfoam grip pattern enhances grip in oily, greasy environments
• Nitrile foam coating repels water and oil to keep hands clean and dry
• Protects against heat up to 100°C to prevent burns
• Flexible 15 gauge liner and coating for dexterity and reduced hand fatigue
Typical Applications
• Assembly
• Construction
• Carpentry
• Warehousing and logistics
• Automotive
• Transport
• Utilities
Standards
• CE Category II
• EN 388:2016 4.1.2.1.X.
• EN 407:2004 X.1.X.X.X.X.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Nitrile Foam |
Colour | Black |
EAN | 7392626040236 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 882-11 |
Series | 882 Tegera® |
Size | 11 |
UNSPSC Code | 53102504 |