SKU:
PLY9611723D
MPN:
8843
£3.49
Ex VAT
£4.19
Inc VAT
3 Variations Available
Product Details
Product Specification
Seamless knitted nylon glove with full lightweight grip coating. Despite the lightweight construction, the gloves offer good resistance to abrasion and tear. Exceptional grip in dry applications and
good in many light oil applications.
Added surface to provide extra grip during application.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile |
Colour | Blue |
EAN | 5010699816771 |
EN388 | EN388: 2003 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 8843 |
Series | 8843 Grip-It |
Size | 9 |
UNSPSC Code | 53102504 |