SKU:
EJE9615960C
MPN:
887-7
£3.79
Ex VAT
£4.55
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
For lightweight handling in oily, greasy, and slippery environments, the Tegera® 887 glove features palm-dipped nitrile foam to repel oil and water. Used widely for precision handling and assembly, the breathable liner has moisture-wicking properties to keep the hands cool and comfortable.
Features and Benefits
• Reinforced diamond grip pattern for stronger grip in wet and oily environments
• Fingertip sensitivity for precision tasks
• 13 gauge lightweight and breathable liner for user comfort during prolonged wear
• Knitwrist cuff for maximum comfort
Typical Applications
• Machinery and equipment operation
• Automotive
• Construction
• MRO
• Transport
• Carpentry
Standards
• CE Category II
• EN 388:2016 4.1.3.2.X.
• EN 420:2003 + A1:2009
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Nitrile Foam |
Colour | Black Blue |
EAN | 7392626040250 |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 2 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 887-7 |
Series | 887 Tegera Classic® |
Size | 7 |
UNSPSC Code | 53102504 |