SKU:
PLY9611756D
MPN:
889
£2.39
Ex VAT
£2.87
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
For an excellent grip in dry environments, the Grip It® Dry glove features a sponge latex coating for confident handling in a wide range of workplace settings.
Features and Benefits
• Soft knitted yarn provides optimum comfort during prolonged use
• Seamless construction avoids seam on skin irritation
• Open back design allows for airflow and reduces heat build-up
• Close fit design allows for natural movement for reduced hand fatigue
• Knitwrist cuff provides a secure fit and prevents dust from entering the glove
Typical Applications
• Construction
• Engineering
• Warehousing and logistics
Standards
• CE Category II
• EN 388:2016 2.1.2.2.X.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Latex |
Colour | Grey Red |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 2 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 8896 |
Series | 8896 Grip-It |
Size | 9 |
UNSPSC Code | 53102504 |