Ejendals

9100 Tegera® Pro Mechanical Hazard Gloves, Black/Grey, Nylon Liner, Microthan® Coating, EN388: 2016, 1, 1, 2, 1, X, Size 11

SKU:

EJE9616110R

MPN:

9100-11

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK (6)

    Product Details

    These Microthan® synthetic gloves are designed for general handling in a range of industries. Thin and lightweight, they offer comfort and excellent fingertip sensitivity when conducting precision work.


    Reinforced in the areas most prone to mechanical injuries, like scratches and lacerations, the seams in these areas have been double stitched for reliable quality and protection.


    Features and Benefits
    • Excellent fingertip sensitivity for precision work
    • Soft and comfortable for improved productivity during prolonged wear
    • Ergonomically designed to prevent hand fatigue
    • Delivers excellent grip for fine assembly work and handling tasks
    • Machine washable at 40°C for extended product life
    • Elasticated 180° for a secure and comfortable fit
    • Chrome-free to prevent allergies and sensitivity


    Typical Applications
    • Agriculture
    • Automotive
    • Transportation
    • Utilities
    • Logistics
    • Retail
    • Facilities
    • Service


    Standards
    • CE Category II
    • EN 420:2003 + A1:2009
    • EN 388:2016 1.1.2.1.X.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ejendals

    Coating

    Microthan®

    Colour

    Black Grey

    EAN

    7392626012080

    EN388

    EN388: 2016

    EN388 Abrasion

    1

    EN388 Cut (Coupe Test)

    1

    EN388 Cut (TDM Test ISO 13997)

    X

    EN388 Puncture

    1

    EN388 Tear

    2

    Glove Category

    Intermediate Design - Category 2

    Liner Material

    Nylon

    MFR Part No.

    9100-11

    Series

    9100 Tegera Pro®

    Size

    11

    UNSPSC Code

    53102504