SKU:
EJE9616101F
MPN:
9100-6
£8.79
Ex VAT
£10.55
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
These Microthan® synthetic gloves are designed for general handling in a range of industries. Thin and lightweight, they offer comfort and excellent fingertip sensitivity when conducting precision work.
Reinforced in the areas most prone to mechanical injuries, like scratches and lacerations, the seams in these areas have been double stitched for reliable quality and protection.
Features and Benefits
• Excellent fingertip sensitivity for precision work
• Soft and comfortable for improved productivity during prolonged wear
• Ergonomically designed to prevent hand fatigue
• Delivers excellent grip for fine assembly work and handling tasks
• Machine washable at 40°C for extended product life
• Elasticated 180° for a secure and comfortable fit
• Chrome-free to prevent allergies and sensitivity
Typical Applications
• Agriculture
• Automotive
• Transportation
• Utilities
• Logistics
• Retail
• Facilities
• Service
Standards
• CE Category II
• EN 420:2003 + A1:2009
• EN 388:2016 1.1.2.1.X.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Microthan® |
Colour | Black Grey |
EAN | 7392626012035 |
EN388 | EN388: 2016 |
EN388 Abrasion | 1 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 9100-6 |
Series | 9100 Tegera Pro® |
Size | 6 |
UNSPSC Code | 53102504 |