SKU:
PLY9610956B
MPN:
911
£3.29
Ex VAT
£3.95
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Ideal for use in wet and oily conditions, the Polyflex® Ultra safety glove delivers on grip and abrasive protection, while keeping the user comfortable at all times.
Fortified with SilverClear® antimicrobial technology, these gloves are protected against microbial growth, mold, and bad odours to increase life expectancy and get more for your money.
Features and Benefits
• Durable materials deliver excellent strength and abrasion protection
• Flexible coating ensures ultimate comfort during long periods of wear
• Seamless knitted liner prevents skin irritation
• Elasticated knit wrist ensures a secure fit and keeps hands free from dust and debris
Typical Applications
• Automotive
• Manufacturing
• Waste management
• Local authority
• Utility
• Transport and logistics
Standards
• CE category II
• EN388:2016 4.1.2.1.X.
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Nitrile Polyurethane |
Colour | Black Red |
EN388 | EN388: 2016 |
EN388 Abrasion | 4 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 9111 |
Series | 9111 Polyflex Ultra |
Size | 7 |
UNSPSC Code | 53102504 |