SKU:
EJE9616296F
MPN:
9120-10
£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
Synthetic black/grey/yellow unlined leather glove with a thickness of 0.7mm. The gloves are constructed from a palmside of Microthan®+ and an upperhand of Nylon. They have a diamond grip pattern, are chrome free with reinforced seams and are suitable for assembly work/general handling. Prevents the risk of scratches, lacerations, blisters, grazes, drying out, chapping, contact with dirt and chrome allergy. Primary environments of use include oil, gas, petrochemical, metal fabrication, machinery and equipment, MRO, automotive, transportation, building and construction, mining and utilities.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Microthan® |
Colour | Black Grey |
EAN | 7392626020863 |
EN388 | EN388: 2016 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 9120-10 |
Series | 9120 Tegera Pro® |
Size | 10 |
UNSPSC Code | 53102504 |