SKU:
EJE9616320D
MPN:
9123-8
£12.49
Ex VAT
£14.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Synthetic leather gloves, unlined with a thickness of 0.7mm. The gloves are constructed from a palmside of MICROTHAN+ and an upperhand of Polyester and feature reinforced seams and special fingertips for use with touch screens. MICROTHAN+ has the same excellent properties as Microthan, but is thicker and has a grooved surface. This produces a material that is very strong and provides an excellent grip.
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Microthan® |
Colour | Black Yellow |
EAN | 7392626074781 |
EN388 | EN388: 2016 |
EN388 Abrasion | 1 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyester |
MFR Part No. | 9123-8 |
Series | 9123 Tegera Pro® |
Size | 8 |
UNSPSC Code | 53102504 |