SKU:
EJE9616394K
MPN:
9185-8
£38.99
Ex VAT
£46.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Black/grey thin and flexible Polyester gloves, palm-side dipped in Microthan/Impactothan. Microthan is flexible and very durable and Impactothan is a specially designed impact-absorbing material that distributes the shock over the entire hand. The gloves feature a hook-n-loop fastening, are chrome-free, have reinforced index fingers and reinforced seams, a padded palm, Lycra between the curved fingers and a specially designed thumb.
The gloves are specifically designed for the absorption of vibration due to direct hand contact with vibrating equipment, machinery or hand held tools, reducing the risks and effect of Hand-Arm Vibration Syndrome (HAVS).
Attribute | Value |
---|---|
Brand | Ejendals |
Coating | Microthan® |
Colour | Black Grey |
EAN | 7392626033566 |
EN388 | EN388: 2016 |
EN388 Abrasion | 0 |
EN388 Cut (Coupe Test) | 0 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 2 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Polyester |
MFR Part No. | 9185-8 |
Series | 9185 Tegera Pro® |
Size | 8 |
UNSPSC Code | 53102504 |