SKU:
PLY9611883C
MPN:
933
£2.19
Ex VAT
£2.63
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Matrix® Fingerless gloves offer a high level of grip and dexterity with three open fingers. These gloves are designed to be a single solution but may be worn as an outer layer or liner if the wearer deems it necessary.
Features and Benefits
• Palm coated with polyurethane which provides good abrasion, tear and scratch resistance
• Washable for longer life
• Upper design is seamless making the glove comfortable and soft to wear
• Latex Free
Notes
• Gloves should be stored in dry conditions
Typical Applications
• Construction
• Waste Management
• Automotive
• Assembly
• Electricians
• Utility
• Local Authority
• Engineering and Manufacture
• Mechanical Work
• Plumbing
• Scaffolding
• Joinery
• Tiling
• Ducting and pipework
• Light metal fabrication
Standards
• EN388:2016 3.1.3.1.X
Attribute | Value |
---|---|
Brand | Polyco |
Coating | Polyurethane |
Colour | Black Red |
EN388 | EN388: 2016 |
EN388 Abrasion | 3 |
EN388 Cut (Coupe Test) | 1 |
EN388 Cut (TDM Test ISO 13997) | X |
EN388 Puncture | 1 |
EN388 Tear | 3 |
Glove Category | Intermediate Design - Category 2 |
Liner Material | Nylon |
MFR Part No. | 9331 |
Series | 9331 Matrix |
Size | 9 |
UNSPSC Code | 53102504 |